Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB13686 Stainless Steel Console Sink Legs, Polished Nickel

  • Mfr # VPB13686

  • Zoro # G3086809


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Polished Nickel
Weight
10.66
Collection
Fauceture
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB13686
Zoro #
G3086809
UPC #
663370475276
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.75
Height
30.5
Length
28.5
Item Length (Inch)
28.5
Item Width (Inch)
14.75
Item Height (Inch)
30.5

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Polished Nickel
Weight
10.66
Collection
Fauceture
Gauge
18
Finish
Polished Nickel
ADA Compliant
false
Includes
Sink; Basin pedestal; Legs
Material
Stainless Steel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28-1/2" x (W)14-3/4" x (H)3-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, 18 gauge stainless steel, Easy-to-clean
Warranty
1
Faucet Included
No
Prop 65 Label
true
Overflow Hole Included
false
Installation Type
Wall Mount
Theme
Traditional
Drain / Strainer Included
No
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Item Weight (lbs)
10.66
Accessories Included
false

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Kingston Brass Fauceture stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.