VPB13688 Stainless Steel Console Sink Legs, Brushed Nickel

  • Mfr # VPB13688

  • Zoro # G3085479


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Weight
10.66
Finish
Brushed Nickel
Includes
Sink; Basin pedestal; Legs
Gauge
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB13688
Zoro #
G3085479
UPC #
663370244834
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.5
Length
28.5
Width
14.75
Item Length (Inch)
28.5
Item Height (Inch)
30.5
Item Width (Inch)
14.75

Details

Item
Console Sink
Color
Brushed Nickel
Weight
10.66
Finish
Brushed Nickel
Includes
Sink; Basin pedestal; Legs
Gauge
18
Collection
Fauceture
ADA Compliant
false
Material
Stainless Steel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28-1/2" x (W)14-3/4" x (H)3-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, 18 gauge stainless steel, Easy-to-clean
Faucet Included
No
UPC/CUPC Certified
false
Accessories Included
Yes
Item Weight (lbs)
10.66
Warranty
1
Share H&C Handle Item#
No Handle
Overflow Hole Included
false
Drain / Strainer Included
No
Theme
Traditional
Prop 65 Label
true
Installation Type
Wall Mount

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Kingston Brass Fauceture stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.