VPB136K6ST Imperial Console Sink Basin W/Stainless Steel Leg, Blk/Nkl

  • Mfr # VPB136K6ST

  • Zoro # G3086924


product price:  $980.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Black/Polished Nickel
Weight
85.26
Includes
Sink; SinkLegs
Collection
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPB136K6ST
Zoro #
G3086924
UPC #
663370583957
Country of Origin
China

Dimensions

Length
35.81
Height
33.88
Width
19.13
Depth to Overflow (Inch)
4.13
Item Height (Inch)
33.88
Item Length (Inch)
35.81
Item Width (Inch)
19.13

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Black/Polished Nickel
Weight
85.26
Includes
Sink; SinkLegs
Finish
Black/Polished Nickel
Collection
Imperial
ADA Compliant
false
Features
Fabricated from vitreous china, Pre-drilled 3-hole for 8" widespread faucet design, Stainless steel console sink legs, Overall dimensions: (L)35-13/16" x (W)19-1/8" x (H)33-7/8", Generous deck space, Wall mount installation, Designed for long-lasting durability
Material
Ceramic;Stainless Steel
Number of Basins
Single Bowl
Overflow Hole Included
true
UPC/CUPC Certified
false
Faucet Holes
3
Theme
Traditional
Warranty
1
Faucet Mount
Widespread
Prop 65 Label
true
Installation Type
Console
Accessories Included
No
Overflow Location
Rear
Faucet Included
No
Drain / Strainer Included
No
Faucet Centers
8
Share H&C Handle Item#
No Handle
Item Weight (lbs)
85.26

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are (L)35-13/16" x (W)19-1/8" x (H)33-7/8" and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek black/polished nickel color that brings out the texture and the design of the ceramic material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.