Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB1371ST Templeton 37" Ceramic Console Table W/ SS Legs, White/Chrome

  • Mfr # VPB1371ST

  • Zoro # G3080859


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Chrome
Weight
72.5
ADA Compliant
false
Includes
Sink Basin;Console Legs
Collection
Templeton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1371ST
Zoro #
G3080859
UPC #
663370792151
Country of Origin
China

Dimensions

Length
37.38
Height
32.13
Width
21.63
Item Width (Inch)
21.63
Item Height (Inch)
32.13
Depth to Overflow (Inch)
4.75
Item Length (Inch)
37.38

Details

Item
Console Sink
Color
White/Polished Chrome
Weight
72.5
Finish
White/Polished Chrome
ADA Compliant
false
Includes
Sink Basin;Console Legs
Collection
Templeton
Features
Fabricated from high quality vitreous china and stainless steel, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)21-5/8" x (H)32-1/8", Bowl size: (L)17-5/16" x (W)13" x (D)7-1/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel
Drain / Strainer Included
No
Prop 65 Label
false
Item Weight (lbs)
72.5
Drain Placement
Rear
Accessories Included
No
Faucet Centers
8
Number of Basins
Single Bowl
Faucet Holes
3
Faucet Mount
Widespread
Theme
Traditional
Share H&C Handle Item#
No Handle
Faucet Included
No
Overflow Location
Front
Warranty
1
Installation Type
Console
UPC/CUPC Certified
false

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.