Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB1375ST Templeton 37" Ceramic Console Table W/ SS Legs, White/Bronze

  • Mfr # VPB1375ST

  • Zoro # G3081839


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Color
White/Oil Rubbed Bronze
Weight
72.5
ADA Compliant
false
Collection
Templeton
Includes
Sink Basin;Console Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1375ST
Zoro #
G3081839
UPC #
663370792175
Country of Origin
China

Dimensions

Width
21.63
Length
37.38
Height
32.13
Item Width (Inch)
21.63
Item Height (Inch)
32.13
Item Length (Inch)
37.38
Depth to Overflow (Inch)
4.75

Details

Item
Console Sink
Color
White/Oil Rubbed Bronze
Weight
72.5
ADA Compliant
false
Collection
Templeton
Includes
Sink Basin;Console Legs
Finish
White/Oil Rubbed Bronze
Features
Fabricated from high quality vitreous china and stainless steel, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)21-5/8" x (H)32-1/8", Bowl size: (L)17-5/16" x (W)13" x (D)7-1/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel
Share H&C Handle Item#
No Handle
Item Weight (lbs)
72.5
Prop 65 Label
false
Faucet Included
No
Drain Placement
Rear
Warranty
1
Installation Type
Console
Faucet Mount
Widespread
Drain / Strainer Included
No
Number of Basins
Single Bowl
Overflow Location
Front
UPC/CUPC Certified
false
Accessories Included
No
Faucet Centers
8
Theme
Traditional
Faucet Holes
3

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.