Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB1377ST Templeton 37" Ceramic Console Table W/ SS Legs, White/Brass

  • Mfr # VPB1377ST

  • Zoro # G3081857


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Color
White/Brushed Brass
Weight
72.5
Collection
Templeton
Includes
Sink Basin;Console Legs
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1377ST
Zoro #
G3081857
UPC #
663370792199
Country of Origin
China

Dimensions

Width
21.63
Height
32.13
Length
37.38
Item Length (Inch)
37.38
Depth to Overflow (Inch)
4.75
Item Height (Inch)
32.13
Item Width (Inch)
21.63

Details

Item
Console Sink
Color
White/Brushed Brass
Weight
72.5
Finish
White/Brushed Brass
Collection
Templeton
Includes
Sink Basin;Console Legs
ADA Compliant
false
Features
Fabricated from high quality vitreous china and stainless steel, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)21-5/8" x (H)32-1/8", Bowl size: (L)17-5/16" x (W)13" x (D)7-1/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability
Material
Ceramic;Stainless Steel
Drain Placement
Rear
Faucet Holes
3
Theme
Traditional
Faucet Mount
Widespread
Overflow Location
Front
Item Weight (lbs)
72.5
Faucet Included
No
Accessories Included
No
Faucet Centers
8
Prop 65 Label
false
Installation Type
Console
Number of Basins
Single Bowl
Share H&C Handle Item#
No Handle
Drain / Strainer Included
No
Warranty
1
UPC/CUPC Certified
false

Description

With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the stainless steel legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.