Zoro Homepage

VPB1378 Templeton 37" x 22" Ceramic Console Sink, White

  • Mfr # VPB1378

  • Zoro # G3080956


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Color
White
Weight
72.38
Finish
White
ADA Compliant
false
Collection
Templeton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB1378
Zoro #
G3080956
UPC #
663370792137
Country of Origin
China

Dimensions

Height
31.88
Width
21.63
Length
37.38
Item Height (Inch)
31.88
Item Width (Inch)
21.63
Depth to Overflow (Inch)
4.68
Item Length (Inch)
37.38

Description

From Kingston Brass, this basin console with pedestal was designed with a striking design that will make almost any interior stand out. Constructed from solid ceramic, appreciate the finished glow that the console gives off. Installation of the console is on two legs and is mounted on the wall of the interior room. The console comes with a generous bowl size, while the overall console dimensions are (L) 37-3/8 inch x (W) 21-5/8 inch x (H) 31-7/8 inch and is included with pre-drilled holes perfect for a 3-hole faucet install. The console's smooth texture allows for easy-to-clean and easy-to-manage maintenance. The console is also finished with a sleek white color that brings out the texture and the design of the ceramic material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.