Shop FAUCETURE

VPB14888 Imperial Stainless Steel Console Legs for VPB1488B, Nickel

  • Mfr # VPB14888
  • Zoro # G3081884

product price: 
$
584.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Weight
12.13
ADA Compliant
false
Includes
Stainless Steel Leg
Gauge
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VPB14888
Zoro #
G3081884
UPC #
663370599804
Country of Origin
Taiwan, Province of China

Dimensions

Width
16
Length
41
Height
30.5
Item Length (Inch)
41
Item Height (Inch)
30.5
Item Width (Inch)
16

Details

Item
Console Sink
Color
Brushed Nickel
Weight
12.13
Finish
Brushed Nickel
ADA Compliant
false
Includes
Stainless Steel Leg
Gauge
No
Collection
Imperial
Features
Console sink legs made from heavy duty stainless steel tubing, Available in various finishes, Overall height: 3-1/2", Corrosion-resistant finish, Designed for long-lasting durability
Material
Stainless Steel
Drain / Strainer Included
No
Overflow Location
No
Share H&C Handle Item#
No Handle
Warranty
1
Accessories Included
Yes
Drain Placement
No
Item Weight (lbs)
12.13
UPC/CUPC Certified
false
Overflow Hole Included
false
Prop 65 Label
true
Faucet Included
No
Installation Type
Wall Mount
Theme
Traditional

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial Stainless Steel Console Legs for VPB1488B is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.