Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB2218331 Dreyfuss Stainless Steel Console Sink Leg, Polished Chrome

  • Mfr # VPB2218331

  • Zoro # G3081787


product price: $562.49
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Weight
12.75
Collection
Dreyfuss
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2218331
Zoro #
G3081787
UPC #
663370772948
Country of Origin
Taiwan, Province of China

Dimensions

Height
33.44
Length
22.31
Width
18.94
Item Length (Inch)
22.31
Item Height (Inch)
33.44
Item Width (Inch)
18.94

Details

Item
Console Sink
Color
Polished Chrome
Weight
12.75
Finish
Polished Chrome
Collection
Dreyfuss
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33-7/16", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel;Brass
Installation Type
Wall Mount
Theme
Traditional
Number of Basins
0
Faucet Included
No
Prop 65 Label
true
UPC/CUPC Certified
false
Share H&C Handle Item#
No Handle
Drain / Strainer Included
No
Item Weight (lbs)
12.75
Warranty
1

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Dreyfuss stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.