VPB2218337 Dreyfuss Stainless Steel Console Sink Leg, Brushed Brass

  • Mfr # VPB2218337

  • Zoro # G3081988


product price:  $804.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
12.75
Collection
Dreyfuss
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2218337
Zoro #
G3081988
UPC #
663370772955
Country of Origin
Taiwan, Province of China

Dimensions

Width
18.94
Length
22.31
Height
33.44
Item Length (Inch)
22.31
Item Height (Inch)
33.44
Item Width (Inch)
18.94

Details

Item
Console Sink
Color
Brushed Brass
Weight
12.75
Collection
Dreyfuss
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Finish
Brushed Brass
Material
Stainless Steel;Brass
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33-7/16", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Prop 65 Label
true
Warranty
1
Share H&C Handle Item#
No Handle
Number of Basins
0
Faucet Included
No
Theme
Traditional
UPC/CUPC Certified
false
Drain / Strainer Included
No
Item Weight (lbs)
12.75
Installation Type
Wall Mount

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Dreyfuss stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.