Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB2818330 Dreyfuss Stainless Steel Console Sink Leg, Matte Black

  • Mfr # VPB2818330

  • Zoro # G3085740


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Weight
12.9
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Collection
Dreyfuss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB2818330
Zoro #
G3085740
UPC #
663370774751
Country of Origin
Taiwan, Province of China

Dimensions

Length
28
Width
18.94
Height
33.44
Item Width (Inch)
18.94
Item Length (Inch)
28
Item Height (Inch)
33.44

Details

Item
Console Sink
Color
Matte Black
Weight
12.9
Includes
Console Sink Legs; Installation Manual
ADA Compliant
false
Finish
Matte Black
Collection
Dreyfuss
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)28" x (W)18-15/16" x (H)33-7/16", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Easy-to-clean
Material
Stainless Steel;Brass
Theme
Traditional
Warranty
1
Prop 65 Label
true
Item Weight (lbs)
12.9
UPC/CUPC Certified
false
Drain / Strainer Included
No
Number of Basins
0
Faucet Included
No
Installation Type
Wall Mount
Share H&C Handle Item#
No Handle

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Dreyfuss stainless steel console sink leg is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.