Zoro Homepage

VPB30167 Edwardian Brass Console Sink Legs, Brushed Brass

  • Mfr # VPB30167

  • Zoro # G3084474


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Standing
Color
Brushed Brass
Weight
12.68
Includes
Console Sink Legs; Installation Manual
Collection
Edwardian
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB30167
Zoro #
G3084474
UPC #
663370772870
Country of Origin
Taiwan, Province of China

Dimensions

Length
16
Width
15.5
Height
30
Item Length (Inch)
16
Item Height (Inch)
30
Item Width (Inch)
15.5

Details

Item
Console Sink
Mounting Type
Floor Standing
Color
Brushed Brass
Weight
12.68
Includes
Console Sink Legs; Installation Manual
Collection
Edwardian
ADA Compliant
false
Finish
Brushed Brass
Material
Brass
Features
Console sink legs made from solid brass tubing, Overall dimensions: (L)16" x (W)15-1/2" x (H)3", Available in various finishes, Easy-to-clean
Share H&C Handle Item#
No Handle
Faucet Included
No
Drain / Strainer Included
No
Warranty
1
Installation Type
Wall Mount
UPC/CUPC Certified
false
Prop 65 Label
true
Item Weight (lbs)
12.68
Theme
Traditional
Number of Basins
0

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink leg is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.