Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPB33226 Edwardian Brass Console Sink Legs, Polished Nickel

  • Mfr # VPB33226

  • Zoro # G3083695


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Weight
14.08
Collection
Edwardian
ADA Compliant
false
Includes
Console Sink Legs; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33226
Zoro #
G3083695
UPC #
663370772924
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.31
Width
19
Height
33
Item Height (Inch)
33
Item Width (Inch)
19
Item Length (Inch)
22.31

Details

Item
Console Sink
Color
Polished Nickel
Weight
14.08
Collection
Edwardian
ADA Compliant
false
Finish
Polished Nickel
Includes
Console Sink Legs; Installation Manual
Material
Brass
Features
Solid brass construction for durability, Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33", Set includes 2 legs, Available in various finishes
Installation Type
Wall Mount
Theme
Traditional
Share H&C Handle Item#
No Handle
Faucet Included
No
Item Weight (lbs)
14.08
Prop 65 Label
true
Number of Basins
0
UPC/CUPC Certified
false
Drain / Strainer Included
No
Warranty
1

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.