Zoro Homepage

VPB33227 Edwardian Brass Console Sink Legs, Brushed Brass

  • Mfr # VPB33227

  • Zoro # G3081680


product price: $984.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
14.08
ADA Compliant
false
Collection
Edwardian
Includes
Console Sink Legs; Installation Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPB33227
Zoro #
G3081680
UPC #
663370772917
Country of Origin
Taiwan, Province of China

Dimensions

Length
22.31
Width
19
Height
33
Item Width (Inch)
19
Item Height (Inch)
33
Item Length (Inch)
22.31

Details

Item
Console Sink
Color
Brushed Brass
Weight
14.08
ADA Compliant
false
Collection
Edwardian
Finish
Brushed Brass
Includes
Console Sink Legs; Installation Manual
Material
Brass
Features
Solid brass construction for durability, Overall dimensions: (L)22-5/16" x (W)18-15/16" x (H)33", Set includes 2 legs, Available in various finishes
Prop 65 Label
true
Item Weight (lbs)
14.08
Installation Type
Wall Mount
Faucet Included
No
Number of Basins
0
Drain / Strainer Included
No
Share H&C Handle Item#
No Handle
Theme
Traditional
UPC/CUPC Certified
false
Warranty
1

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Fauceture Edwardian brass console sink legs is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.