VPBT14888 Stainless Steel Console Sink Legs, Brushed Nickel

  • Mfr # VPBT14888

  • Zoro # G802835685


product price:  $946.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Weight
18.96
Includes
Console Leg
Finish
Brushed Nickel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)41" x (W)18-1/4" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Will accommodate console tops or counters 45" and larger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPBT14888
Zoro #
G802835685
UPC #
663370960567
Country of Origin
Taiwan, Province of China

Dimensions

Height
30.5
Width
18.25
Length
41

Details

Color
Brushed Nickel
Weight
18.96
Includes
Console Leg
Finish
Brushed Nickel
Features
Console sink legs made from heavy duty stainless steel tubing, Overall dimensions: (L)41" x (W)18-1/4" x (H)30-1/2", Premium finish resist tarnishing and corrosion, Designed for long-lasting durability, Will accommodate console tops or counters 45" and larger
Material
Stainless Steel;Brass

Description

A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Imperial stainless steel console sink legs is constructed out of stainless steel and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials. Compatible with Kingston Brass sink: VPB1488B.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.