VSP2522A1 Kingston Commercial 25" X 22" Steel Console Sink Base, Chrome
- Mfr # VSP2522A1
- Zoro # G3086224
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Weight
27.56
Includes
Console Leg
Collection
Kingston Commercial
ADA Compliant
false
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VSP2522A1
- Zoro #
- G3086224
- UPC #
- 663370531415
- Country of Origin
- Taiwan, Province of China
- Item
- Console Sink
- Color
- Polished Chrome
- Weight
- 27.56
- Includes
- Console Leg
- Collection
- Kingston Commercial
- ADA Compliant
- false
- Finish
- Polished Chrome
- Features
- Fabricated from solid steel, Overall dimensions: (L)25" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Material
- Steel
- Drain / Strainer Included
- No
- Faucet Included
- No
- Installation Type
- Freestanding
- Warranty
- 1
- Item Weight (lbs)
- 27.56
- Share H&C Handle Item#
- No Handle
- Theme
- Modern
- UPC/CUPC Certified
- false
- Prop 65 Label
- false
Dimensions
- Width
- 22
- Length
- 25
- Height
- 30
- Item Length (Inch)
- 25
- Item Height (Inch)
- 30
- Item Width (Inch)
- 22
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.