
VSP3122A1 Kingston Commercial 31" X 22" Steel Console Sink Base, Chrome
Mfr # VSP3122A1
Zoro # G3081909
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Weight
30.87
ADA Compliant
false
Includes
Console Leg
Collection
Kingston Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSP3122A1
Zoro #
G3081909
UPC #
663370531453
Country of Origin
Taiwan, Province of China
Dimensions
Height
30
Width
22
Length
31
Item Length (Inch)
31
Item Width (Inch)
22
Item Height (Inch)
30
Details
Item
Console Sink
Color
Polished Chrome
Weight
30.87
ADA Compliant
false
Includes
Console Leg
Collection
Kingston Commercial
Finish
Polished Chrome
Material
Steel
Features
Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Prop 65 Label
false
UPC/CUPC Certified
false
Warranty
1
Theme
Modern
Drain / Strainer Included
No
Installation Type
Freestanding
Faucet Included
No
Share H&C Handle Item#
No Handle
Item Weight (lbs)
30.87
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.