Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VSP3122A2 Commercial 31" X 22" Steel Console Sink Base, Polished Brass

  • Mfr # VSP3122A2

  • Zoro # G3082785


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Weight
30.87
Includes
Console Leg
ADA Compliant
false
Collection
Kingston Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP3122A2
Zoro #
G3082785
UPC #
663370545580
Country of Origin
Taiwan, Province of China

Dimensions

Length
31
Height
30
Width
22
Item Length (Inch)
31
Item Width (Inch)
22
Item Height (Inch)
30

Details

Item
Console Sink
Color
Polished Brass
Weight
30.87
Includes
Console Leg
ADA Compliant
false
Finish
Polished Brass
Collection
Kingston Commercial
Material
Steel
Features
Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Share H&C Handle Item#
No Handle
Warranty
1
Overflow Hole Included
false
Item Weight (lbs)
30.87
Faucet Included
No
Installation Type
Freestanding
Drain / Strainer Included
No
Accessories Included
No
Prop 65 Label
false
Overflow Location
No
UPC/CUPC Certified
false
Theme
Modern

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.