VSP3122A7 31-Inch x 22-Inch Steel Console Sink Base, Brushed Brass

  • Mfr # VSP3122A7

  • Zoro # G402836938


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
30.87
Finish
Brushed Brass
Includes
Console Leg
Length
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP3122A7
Zoro #
G402836938
UPC #
663370846946
Country of Origin
Taiwan, Province of China

Dimensions

Length
31
Width
22
Height
30

Details

Color
Brushed Brass
Weight
30.87
Finish
Brushed Brass
Includes
Console Leg
Features
Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Steel

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your console vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These console vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.