
VSP3122A8 Commercial 31" X 22" Steel Console Sink Base, Brushed Nickel
Mfr # VSP3122A8
Zoro # G3086994
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Weight
30.87
Includes
Console Leg
ADA Compliant
false
Collection
Kingston Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VSP3122A8
Zoro #
G3086994
UPC #
663370531477
Country of Origin
Taiwan, Province of China
Dimensions
Width
22
Length
31
Height
30
Item Length (Inch)
31
Item Height (Inch)
30
Item Width (Inch)
22
Details
Item
Console Sink
Color
Brushed Nickel
Weight
30.87
Includes
Console Leg
ADA Compliant
false
Finish
Brushed Nickel
Collection
Kingston Commercial
Features
Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)3", Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Steel
Installation Type
Freestanding
Prop 65 Label
false
Warranty
1
UPC/CUPC Certified
false
Item Weight (lbs)
30.87
Drain / Strainer Included
No
Faucet Included
No
Theme
Modern
Share H&C Handle Item#
No Handle
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. These vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.