VSP3122B7 31-Inch x 22-Inch Steel Console Sink Base with Glass Shelf, Brushed Brass

  • Mfr # VSP3122B7

  • Zoro # G902836759


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Brass
Weight
35.72
Includes
Console Leg
Finish
Brushed Brass
Length
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VSP3122B7
Zoro #
G902836759
UPC #
663370846953
Country of Origin
Taiwan, Province of China

Dimensions

Length
31
Width
22
Height
30

Details

Color
Brushed Brass
Weight
35.72
Includes
Console Leg
Finish
Brushed Brass
Features
Fabricated from solid steel, Overall dimensions: (L)31" x (W)22" x (H)30", Includes tempered glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Material
Steel;Tempered Glass

Description

The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your console vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. Additionally, the included tempered glass shelf adds functionality and aesthetic appeal. These console vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.