
VSP4922B7 49-Inch x 22-Inch Steel Console Sink Base with Glass Shelf, Brushed Brass
Mfr # VSP4922B7
Zoro # G602836639
product price:Â $807.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Brass
Weight
48.51
Includes
Console Leg
Finish
Brushed Brass
Material
Steel;Tempered Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VSP4922B7
Zoro #
G602836639
UPC #
663370846991
Country of Origin
Taiwan, Province of China
Dimensions
Length
49
Height
30
Width
22
Details
Color
Brushed Brass
Weight
48.51
Includes
Console Leg
Finish
Brushed Brass
Material
Steel;Tempered Glass
Features
Fabricated from solid steel, Overall dimensions: (L)49" x (W)22" x (H)30", Includes tempered glass shelf, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Description
The Kingston Commercial collection brings forth bold design and smooth lines, enhancing your contemporarily styled home. A simple minimalist support for your console vanity sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. Additionally, the included tempered glass shelf adds functionality and aesthetic appeal. These console vanity bases will stylishly and effortlessly become a part of your home, completing your bathroom ensemble.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.