Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VWP2522A7 25-Inch Ceramic Console Sink (1-Hole), White/Brushed Brass

  • Mfr # VWP2522A7

  • Zoro # G102837372


product price: $587.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
White/Brushed Brass
Weight
60.54
Includes
Sink Basin;Console Legs
Finish
White/Brushed Brass
Length
25.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP2522A7
Zoro #
G102837372
UPC #
663370968891
Country of Origin
China

Dimensions

Length
25.19
Height
31.25
Width
22.06

Details

Color
White/Brushed Brass
Weight
60.54
Includes
Sink Basin;Console Legs
Finish
White/Brushed Brass
Features
Scratch and stain-resistant ceramic sink, Includes steel console sink base, Pre-drilled single faucet hole, Overall dimension: (L)25-3/16" x (W)22-1/16" x (H)31-1/4", Basin dimension: (L)18-1/8" x (W)12-5/8" x (H)4-1/2", 1-11/16" diameter drain size, Designed for long-lasting durability
Material
Ceramic;Steel

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Kingston Brass 25-inch ceramic console sink (1-hole) features a wash basin and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.