Zoro Homepage

VWP3722A5 37-Inch Ceramic Console Sink (1-Hole), White/Oil Rubbed Bronze

  • Mfr # VWP3722A5

  • Zoro # G902838371


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Color
White/Oil Rubbed Bronze
Weight
82.7
Includes
Vanity Top; Console Sink Legs
Finish
White/Oil Rubbed Bronze
Width
22.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3722A5
Zoro #
G902838371
UPC #
663370968617
Country of Origin
China

Dimensions

Width
22.06
Length
37.38
Height
31.25

Details

Color
White/Oil Rubbed Bronze
Weight
82.7
Includes
Vanity Top; Console Sink Legs
Finish
White/Oil Rubbed Bronze
Features
Material
Ceramic;Steel

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (1-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.