Zoro Homepage

VWP3722B5 37-Inch Ceramic Console Sink (1-Hole), White/Oil Rubbed Bronze

  • Mfr # VWP3722B5

  • Zoro # G802837870


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Color
White/Oil Rubbed Bronze
Weight
88.2
Finish
White/Oil Rubbed Bronze
Includes
Vanity Top; Console Sink Legs
Width
22.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3722B5
Zoro #
G802837870
UPC #
663370968662
Country of Origin
China

Dimensions

Width
22.06
Height
31.25
Length
37.38

Details

Color
White/Oil Rubbed Bronze
Weight
88.2
Finish
White/Oil Rubbed Bronze
Includes
Vanity Top; Console Sink Legs
Material
Ceramic;Steel;Tempered Glass
Features

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (1-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a tempered glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.