Zoro Homepage

VWP3722W4B1 37-Inch Ceramic Console Sink (4-Inch, 3-Hole), White/Polished Chrome

  • Mfr # VWP3722W4B1

  • Zoro # G002838042


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Color
White/Polished Chrome
Weight
88.2
Includes
Vanity Top; Console Sink Legs
Finish
White/Polished Chrome
Material
Ceramic;Steel;Tempered Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3722W4B1
Zoro #
G002838042
UPC #
663370968754
Country of Origin
China

Dimensions

Height
31.25
Length
37.38
Width
22.06

Details

Color
White/Polished Chrome
Weight
88.2
Includes
Vanity Top; Console Sink Legs
Finish
White/Polished Chrome
Material
Ceramic;Steel;Tempered Glass
Features
Contemporary ceramic console sink, Includes steel console sink base and tempered glass shelf, Sink top is pre-drilled to accommodate 4" centerset faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (4-inch, 3-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Additionally, this sink base comes with a tempered glass shelf for added functionality and aesthetic appeal. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.