VWP3722W8A5 37-Inch Ceramic Console Sink (8-Inch, 3-Hole), White/Oil Rubbed Bronze

  • Mfr # VWP3722W8A5

  • Zoro # G002837489


product price: $946.99
/ea
Free Shipping & Returns

Key Features

Color
White/Oil Rubbed Bronze
Weight
82.7
Finish
White/Oil Rubbed Bronze
Includes
Vanity Top; Console Sink Legs
Material
Ceramic;Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VWP3722W8A5
Zoro #
G002837489
UPC #
663370968815
Country of Origin
China

Dimensions

Height
31.25
Length
37.38
Width
22.06

Details

Color
White/Oil Rubbed Bronze
Weight
82.7
Finish
White/Oil Rubbed Bronze
Includes
Vanity Top; Console Sink Legs
Material
Ceramic;Steel
Features
Traditional ceramic vanity top, Includes steel console sink base, Sink top is pre-drilled to accommodate 8" widespread faucet, Overall size: (L)37-3/8" x (W)22-1/16" x (H)31-1/4", Basin size: (L)18-1/2" x (W)12-5/8" x (H)4-3/16", Water supply kit and drain sold separately, Professional installation recommended, Designed for long-lasting durability

Description

Exquisitely styled for your contemporary taste, this console sink will enhance your bathroom living space. With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. The Fauceture Quadras 37-inch ceramic console sink (8-inch, 3-hole) features a ceramic vanity top and steel base that is available in a handful of finish options. Their pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Water supply kit, drain assembly, and the faucet are sold separately.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.