
CAMPSITE ACCESSORIES RV
Mfr # 48731
Zoro # G414800439
product price: $10.29
/eaKey Features
Type
Round
Diameter
7-1/2 in
Mounting Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48731
Zoro #
G414800439
UPC #
88805487318
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
7-1/2 in
Details
Type
Round
Mounting Type
Surface Mount
Description
Round, Surface Mount, 7-1/2 Inch Diameter, Aluminum, Single
- •Stabilize Table Legs And Stop Pedestal Wobbling
- •Designed With Durable Aluminum Materials With A Bright Finish
- •Surface Mount Round Base Has A Diameter Of 7-1/2 Inch
- •Easy To Install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.