
CAMPSITE ACCESSORIES RV
Mfr # 48732
Zoro # G314800423
product price: $10.79
/eaKey Features
Type
Round
Diameter
6.25 in
Mounting Type
Recessed Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48732
Zoro #
G314800423
UPC #
88805487325
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
6.25 in
Details
Type
Round
Mounting Type
Recessed Flush Mount
Description
Round, Recessed Flush Mount, 6-1/4 Inch Diameter x 2.2 Inch Hole Insert Diameter x 2 Inch Deep, Aluminum, Single
- •Stabilize Table Legs And Stop Pedestal Wobbling
- •Designed With Durable Aluminum Materials With A Bright Finish
- •Recessed Flush Mount Round Base Has A Diameter Of 6-1/4 Inch
- •Hole Insert Has A Diameter Of 2.2 Inch And Is 2 Inch Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.