Zoro Homepage

CAMPSITE ACCESSORIES RV

  • Mfr # 49583

  • Zoro # G814775733


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Width
22 in Open/ Folded
Height
32.2 in Open/ 5.1 in Folded
Weight Capacity
3 Cabinet Shelf With 20 Pound Weight Each
Foldable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49583
Zoro #
G814775733
UPC #
088805495832
Country of Origin
China

Dimensions

Width
22 in Open/ Folded
Height
32.2 in Open/ 5.1 in Folded

Details

Weight Capacity
3 Cabinet Shelf With 20 Pound Weight Each
Foldable
Yes

Description

Camp Cuisine Table/ Cupboard, 32 Inch Height x 35 Inch Width x 22 Inch Depth Open Size, 3 Cabinet Shelf With 20 Pound Weight Capacity Each, Foldable


  • •Constructed With Sturdy Aluminum Tubing Frame, Aluminum Panel Surface, And 600D Polyester Fabric
  • •Store And Utilize Your Kitchen Supplies On-The-Go
  • •Top Surface Features A Wind Deflector To Protect Your Camp Stove
  • •3 Storage Shelves Which Can Hold Up To 20 Pound
  • •Zipper Doors Allow You To Secure Your Shelved Supplies And Keep Bugs And Dirt Out
  • •Quick Folds Down And Stores In Included Carry Bag For Efficient Portability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.