This item is Discontinued.

This item is Discontinued.
FLK-68860 9 x 12 ft. Reversible RV Outdoor Patio Mat, Brown & Beige (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FLK-68860
Zoro #
G403891226
UPC #
880268150217
Country of Origin
China
Description
Features
- Breathable material does not damage grass-areas
- Features identical striped pattern on both sides
- Great for patios, decks, camping, RVs, trailers, campers, tailgating, beach, picnics and more
- Features convenient corner tie-down loops on all 4 corners
- Mold and mildew resistant and easy to clean
- UV material protects against sun damage and fading
- Color: Brown & Beige
- Design: Swirl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.