Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FURNITURE-EXTERIOR RV

  • Mfr # 48945

  • Zoro # G314775646


product price: $30.85
/ea

Key Features

Width
9-3/4 in
Type
Rotatable
Mounting Type
Right Side Of The Chair With Clamp
Weight Capacity (LB)
5 Pound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48945
Zoro #
G314775646
UPC #
88805489459
Country of Origin
Taiwan, Province of China

Dimensions

Width
9-3/4 in

Details

Type
Rotatable
Mounting Type
Right Side Of The Chair With Clamp
Weight Capacity (LB)
5 Pound

Description

Fits Faulkner Recliners, Rotatable, 13 Inch Length x 9-3/4 Inch Width, 5 Pound Weight Capacity, Black, Plastic


  • •Provides Instant Surface To Set Food And Drink While Sitting In Your Recliner
  • •Fits Recliners With Rounded Frame
  • •Swivels And Rotates To Any Position
  • •Tray Can Withstand Up To 5 Pound
  • •Easy To Assembly And Install

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.