Zoro Homepage

FURNITURE-EXTERIOR RV

  • Mfr # 49570H

  • Zoro # G514775705


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Type
Bucket
Height
37-1/2 in
Color
Black
Width
33.37 in
Material
Steel Frame With Polyester Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49570H
Zoro #
G514775705
UPC #
880268192385
Country of Origin
China

Dimensions

Height
37-1/2 in
Width
33.37 in

Details

Type
Bucket
Color
Black
Material
Steel Frame With Polyester Fabric
With Cup Holder
Yes
Weight Capacity
300 Pound
Headrest
Without Headrest
Folding
Yes

Description

Bucket Chair, 29-1/2 Inch Depth x 33-3/8 Inch Width x 37-1/2 Inch Height Open/ 10-1/2 Inch Depth x 11 Inch Width x 40-7/8 Inch Height Folded, 300 Pound Weight Capacity, Foldable, Black, 3/4 Inch Steel Tubing With Polyester Padding/ Polyester Fabric, Without Headrest, With Carry Bag


  • •Comfortable Padding And Backrest
  • •300 Pound Capacity
  • •Features Convenient Built-In Carrying Bag With Shoulder Strap
  • •Quick And Easy To Set Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.