Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FURNITURE-EXTERIOR RV

  • Mfr # 49579H

  • Zoro # G414775683


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Color
Burgundy/ Black
Width
33.37 in
Height
37-1/2 in
Type
Bucket
Material
Steel Frame With Polyester Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49579H
Zoro #
G414775683
UPC #
880268192408
Country of Origin
China

Dimensions

Width
33.37 in
Height
37-1/2 in

Details

Color
Burgundy/ Black
Type
Bucket
Material
Steel Frame With Polyester Fabric
Weight Capacity
300 Pound
Folding
Yes
With Cup Holder
Yes
Headrest
Without Headrest

Description

Bucket Chair, 29-1/2 Inch Depth x 33-3/8 Inch Width x 37-1/2 Inch Height Open/ 10-1/2 Inch Depth x 11 Inch Width x 40-7/8 Inch Height Folded, 300 Pound Weight Capacity, Foldable, Burgundy/ Black, 3/4 Inch Steel Tubing With Polyester Padding/ Polyester Fabric, Without Headrest, With Carry Bag


  • •Comfortable Padding And Backrest
  • •300 Pound Capacity
  • •Features Convenient Built-In Carrying Bag With Shoulder Strap
  • •Quick And Easy To Set Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.