Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FURNITURE-EXTERIOR RV

  • Mfr # 49581

  • Zoro # G414775737


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Height
21.7 in
Type
Director
Width
43.7 in
Folding
Yes
Headrest
Without Headrest
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49581
Zoro #
G414775737
UPC #
088805495818
Country of Origin
China

Dimensions

Height
21.7 in
Width
43.7 in

Details

Type
Director
Folding
Yes
Headrest
Without Headrest
Weight Capacity
300 Pound

Description

Director Chair, 37 Inch Height x 43.3 Inch Width x 21.25 Inch Depth When Open/ 37 Inch Height x 5.51 Inch Width x 21.25 Inch Depth When Folded, 300 Pound Weight Capacity, Foldable, Blue/ Black, Steel Tubing With Polyester Fabric, Without Headrest, With 14 Inch Depth x 9.8 Inch Width x 5.5 Inch Height Cooler Bag/ Side Tray


  • •Designed For Long, Comfortable Seating In Any Environment
  • •Quick And Easy Set Up And Folds Down For Compact Storage
  • •Built-In Insulated Cooler Stores Up To 12 Cans
  • •Folding Side Table With Built-In Cup Holder For Easy Food And Drink Accessibility
  • •Frame Is Designed With Lightweight Yet Sturdy 1-5/8 Inch Aluminum Tubing
  • •UV-Resistant 600D Polyester Fabric Prevents Color Fading And Is Easy To Clean
  • •Weight Capacity: 300 Pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.