Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FURNITURE-EXTERIOR RV

  • Mfr # 49596H

  • Zoro # G914775596


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Type
Rocking
Color
Burgundy/ Black
Material
Steel Frame With Polyester Fabric
Height
35.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49596H
Zoro #
G914775596
UPC #
880268192453
Country of Origin
China

Dimensions

Width
22 in
Height
35.8 in

Details

Type
Rocking
Color
Burgundy/ Black
Material
Steel Frame With Polyester Fabric
Headrest
Without Headrest
Weight Capacity
300 Pound
Folding
Yes

Description

Rocking Chair, 42.1 Inch Depth x 22 Inch Width x 35.8 Inch Height, 300 Pound Weight Capacity, Foldable, Burgundy/ Black, Lightweight Steel Tubing With Polyester Fabric And Padding, Without Headrest, With Pouch


  • •Comfortable Padding And Backrest
  • •300 Pound Capacity
  • •Sturdy Steel Tubing And 600D Polyester Fabric
  • •Side Pouch Holds Accessories Like Cell Phones, Bottles Or Remotes
  • •Quick And Easy To Set Up, Fold And Carry

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.