
FURNITURE-EXTERIOR RV
Mfr # 49597H
Zoro # G514775651
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Material
Steel Frame With Polyester Fabric
Height
35.8 in
Width
22 in
Color
Black
Type
Rocking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49597H
Zoro #
G514775651
UPC #
880268192460
Country of Origin
China
Dimensions
Height
35.8 in
Width
22 in
Details
Material
Steel Frame With Polyester Fabric
Color
Black
Type
Rocking
Headrest
Without Headrest
Weight Capacity
300 Pound
Folding
Yes
Description
Rocking Chair, 42.1 Inch Depth x 22 Inch Width x 35.8 Inch Height, 300 Pound Weight Capacity, Foldable, Black, Lightweight Steel Tubing With Polyester Fabric And Padding, Without Headrest, With Pouch
- •Comfortable Padding And Backrest
- •300 Pound Capacity
- •Sturdy Steel Tubing And 600D Polyester Fabric
- •Side Pouch Holds Accessories Like Cell Phones, Bottles Or Remotes
- •Quick And Easy To Set Up, Fold And Carry
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.