
FURNITURE-EXTERIOR RV
Mfr # 52286
Zoro # G814775771
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Green/ Black
Type
Bucket
Width
33-3/8 in
Height
37-1/2 in
Headrest
Without Headrest
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52286
Zoro #
G814775771
UPC #
088805522866
Country of Origin
China
Dimensions
Width
33-3/8 in
Height
37-1/2 in
Details
Color
Green/ Black
Type
Bucket
Headrest
Without Headrest
Folding
Yes
Weight Capacity
300 Pound
Description
Bucket Chair, 35.4 Inch Height x 33.5 Inch Width x 31.5 Inch Depth When Open/ 41.7 Inch Height x 11.8 Inch Width x 9.8 Inch Depth When Folded, 300 Pound Weight Capacity, Foldable, Green/ Black, Steel Tubing With Polyester Padding/ Polyester Fabric, Without Headrest, With Carry Bag
- •Soft, Padded Chair Is Designed For Long, Comfortable Seating
- •Quick And Easy Set Up And Folds Down For Compact Storage
- •Frame Is Designed With Lightweight Yet Sturdy 1-5/8 Inch Aluminum Tubing
- •UV-Resistant 600D Polyester Fabric Prevents Color Fading And Is Easy To Clean
- •Stores Inside Convenient Carry Bag With Shoulder Strap
- •Weight Capacity: 300 Pound
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.