
FURNITURE-EXTERIOR RV
Mfr # 69863
Zoro # G314775622
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
44-1/2 in
Height
28-3/4 in
Weight Capacity
220 Pound
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69863
Zoro #
G314775622
UPC #
880268157704
Country of Origin
China
Dimensions
Width
44-1/2 in
Height
28-3/4 in
Details
Color
White
Weight Capacity
220 Pound
Shape
Rectangular
Foldable
Yes
Description
Picnic Table And Nesting Benches, 28-3/4 Inch Height x 44-1/2 Inch Width x 27-1/8 Inch Depth Table/ 16-1/2 Inch Height x 37-3/4 Inch Width x 9 Inch Depth Bench, 220 Pound Weight Capacity For Table/ 440 Pound Weight Capacity For Bench, Folding, White, Polyethylene, Weather Resistant/ UV Protection/ Stain Resistant, With 1 Table And 2 Benches
- •Weather-Resistant, UV-Protected High-Density Polyethylene Provides Long-Lasting Durability
- •Rust-Resistant Steel Folding Frame Is Lightweight Yet Sturdy
- •Table And Nesting Benches Instantly Fold Down For Compact Storage
- •Stain-Resistant Surface Is Easy To Clean And Maintain
- •Table Weight Capacity: 220 Pound; Bench Weight Capacity: 440 Pound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.