
LIGHTS-EXTERIOR RV
Mfr # 20520
Zoro # G214775784
product price: $38.89
/eaKey Features
Light Color
Pink
Mounting Type
Easy Connection
Length
2 ft
Bulb Type
LED
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20520
Zoro #
G214775784
UPC #
880268176729
Country of Origin
China
Dimensions
Length
2 ft
Details
Light Color
Pink
Mounting Type
Easy Connection
Bulb Type
LED
Waterproof
Yes
Description
LED, Yard Light, 24 Inch Height x 12 Inch Width, Pink, Flamingo, 120 Volt AC/ 0.052 Amp/ 6.24 Watt, With Ground Stake And Power Cord
- •Eye-Catching Design Adds A Festive Look To Your Outdoor Living Space
- •Constructed With Quality Durable Steel
- •Bright, Safe, And Energy Efficient LED Rope Lighting
- •Portable And Easy To Store
- •No Assembly Or Tools Required
- •Safety Tested And UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.