Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTDOOR COOKING RV

  • Mfr # 51307

  • Zoro # G814775832


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Type
Propane
Overall Depth
17 in RV/ 24-3/4 in Ground
Overall Height
21-3/4 in RV/ 14-3/4 in Ground
Material
Steel
Width
23-1/2 in RV/ 21-3/4 in Ground
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51307
Zoro #
G814775832
UPC #
88805513079
Country of Origin
China

Dimensions

Overall Depth
17 in RV/ 24-3/4 in Ground
Overall Height
21-3/4 in RV/ 14-3/4 in Ground
Width
23-1/2 in RV/ 21-3/4 in Ground
Cooking Surface Size
223.78 Square in

Details

Type
Propane
Material
Steel
Heat Output
11000 BTU
Shape
Rectangular
Finish
Powder Coated
Ignition Type
Manual
Color
Black

Description

Propane, Flame, 12000 BTU, Rectangular, 21.8 Inch Height x 23.6 Inch Width x 17.1 Inch Depth On Ground, 14.8 Inch Height x 21.8 Inch Width x 24.8 Inch Depth On RV, Powder Coated, Black, Steel, Works With Disposable Propane Bottle/ Portable Tank or RV Propane Supply, Without LP Adapter, With Thermometer/ Piezo Igniter/ Removable Grill Racks/ 3 Handle Assemblies/ Drip Tray And Folding Base/ Mounting Bracket


  • •Perfect For Grilling On Patios, At Campsites, Tailgates, And More
  • •Grill Grate 16.7 Inch X 13.4 Inch And Upper Rack 11.8 Inch X 5.9 Inch Are Designed With High Quality Stainless Steel Materials
  • •For Use With Disposable Propane Bottles, A Portable Tank, Or Your RV's Propane Supply
  • •Features Locking Top, Adjustable Temperature Thermometers, And Drip Tray
  • •All Models Stand 22 Inch Tall When Using Included Portable Stand
  • •CSA Approved And UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.