
OUTDOOR COOKING RV
Mfr # 51322
Zoro # G014775830
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Type
Propane
Overall Depth
17 in RV/ 24-3/4 in Ground
Overall Height
21-3/4 in RV/ 14-3/4 in Ground
Width
23-1/2 in RV/ 21-3/4 in Ground
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51322
Zoro #
G014775830
UPC #
88805513222
Country of Origin
China
Dimensions
Overall Depth
17 in RV/ 24-3/4 in Ground
Overall Height
21-3/4 in RV/ 14-3/4 in Ground
Width
23-1/2 in RV/ 21-3/4 in Ground
Cooking Surface Size
223.78 Square in
Details
Type
Propane
Material
Steel
Finish
Powder Coated
Shape
Rectangular
Color
Black
Heat Output
12000 BTU
Ignition Type
Manual
Description
Propane, Flame, 12000 BTU, Rectangular, 21.8 Inch Height x 23.6 Inch Width x 17.1 Inch Depth On Ground, 14.8 Inch Height x 21.8 Inch Width x 24.8 Inch Depth On RV, Powder Coated, Black, Steel, Works With Disposable Propane Bottle/ Portable Tank or RV Propane Supply, With Thermometer/ Piezo Igniter/ Quick Disconnect LP Adapter, With Removable Grill Racks/ 3 Handle Assemblies/ Drip Tray And Folding Base/ Mounting Bracket
- •Perfect For Grilling On Patios, At Campsites, Tailgates, And More
- •Grill Grate 16.7 Inch X 13.4 Inch And Upper Rack 11.8 Inch X 5.9 Inch Are Designed With High Quality Stainless Steel Materials
- •For Use With Disposable Propane Bottles, A Portable Tank, Or Your RV's Propane Supply
- •Features Locking Top, Adjustable Temperature Thermometers, And Drip Tray
- •All Models Stand 22 Inch Tall When Using Included Portable Stand
- •CSA Approved And UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.