Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OUTDOOR COOKING RV

  • Mfr # 52301

  • Zoro # G314775738


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Type
Propane
Overall Depth
14-1/2 in
Overall Height
22 in
Material
Stainless Steel
Width
25-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52301
Zoro #
G314775738
UPC #
88805523016
Country of Origin
China

Dimensions

Overall Depth
14-1/2 in
Overall Height
22 in
Width
25-1/2 in
Cooking Surface Size
248.27 Square in

Details

Type
Propane
Material
Stainless Steel
Shape
Rectangular
Ignition Type
Manual
Finish
Baked Enamel
Color
Black
Heat Output
12000 BTU

Description

Propane, 12000 BTU, Uses LP Supply Hose Or Disposable Canister, Rectangular, Bottom Grill 20.35 Inch x 12.2 Inch/ Top Grill 14.17 Inch x 4.57 Inch, Black Enameled, With Stainless Steel Grilling Surfaces/ Drip Trays/ Locking Top/ Thermometer/ Portable Stand and Combination Regulator and Quick Disconnect LPG Connection


  • •Perfect For Grilling On Patios, At Campsites, Tailgates, And More
  • •Grill Grate 20.35 Inch X 12.2 Inch And Upper Rack 14.7 Inch X 4.57 Inch Are Designed With High Quality Stainless Steel Materials
  • •For Use With Disposable Propane Bottles, A Portable Tank, Or Your RV's Propane Supply
  • •Features Locking Top, Adjustable Temperature Thermometers, And Drip Tray
  • •All Models Stand 22 Inch Tall When Using Included Portable Stand
  • •CSA Approved And UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.