
OUTDOOR COOKING RV
Mfr # 52302
Zoro # G014775601
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Type
Propane
Overall Depth
14-1/2 in
Overall Height
22 in
Width
25-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52302
Zoro #
G014775601
UPC #
88805513239
Country of Origin
China
Dimensions
Overall Depth
14-1/2 in
Overall Height
22 in
Width
25-1/2 in
Cooking Surface Size
248.27 Square in
Details
Type
Propane
Material
Stainless Steel
Finish
Polished
Ignition Type
Manual
Heat Output
12000 BTU
Color
Silver
Shape
Rectangular
Description
Propane, 12000 BTU, Uses LP Supply Hose Or Disposable Canister, Rectangular, Bottom Grill 20.35 Inch x 12.2 Inch/ Top Grill 14.17 Inch x 4.57 Inch, Stainless Steel, With Stainless Steel Grilling Surfaces/ Drip Trays/ Locking Top/ Thermometer/ Portable Stand and Combination Regulator and Quick Disconnect LPG Connection
- •Perfect For Grilling On Patios, At Campsites, Tailgates, And More
- •Grill Grate 20.35 Inch X 12.2 Inch And Upper Rack 14.7 Inch X 4.57 Inch Are Designed With High Quality Stainless Steel Materials
- •For Use With Disposable Propane Bottles, A Portable Tank, Or Your RV's Propane Supply
- •Features Locking Top, Adjustable Temperature Thermometers, And Drip Tray
- •All Models Stand 22 Inch Tall When Using Included Portable Stand
- •CSA Approved And UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.