Zoro Homepage

PATIO RUGS & MATS RV

  • Mfr # 48707

  • Zoro # G514775637


product price: $69.55
/ea

Key Features

Width (In.)
6 ft
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48707
Zoro #
G514775637
UPC #
88805487073
Country of Origin
China

Dimensions

Width (In.)
6 ft

Details

Reversible
Yes

Description

Finish Line Design, 9 Foot Length x 6 Foot Width, Black And White, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets/ Storage Bag, With Corner Tie-Downs


  • •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
  • •Ideal For Camping, Tailgating, Boating, Hunting, And More
  • •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
  • •Woven Material Is Easy To Clean And Maintain
  • •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.