
PATIO RUGS & MATS RV
Mfr # 53004S
Zoro # G514775590
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
Polypropylene
Length (In.)
12 ft
Width (In.)
9 ft
With Storage Bag
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53004S
Zoro #
G514775590
UPC #
880268192651
Country of Origin
India
Dimensions
Length (In.)
12 ft
Width (In.)
9 ft
Details
Color
Beige
Material
Polypropylene
With Storage Bag
Yes
Reversible
Yes
Description
Home Is Where We Park It Design, 12 Foot Length x 9 Foot Width, Beige, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Carry Bag, With Corner Tie-Downs
- •Lightweight, 100 Percent Polypropylene
- •UV, Mold And Mildew Resistant
- •Reverse Pattern On Opposite Side
- •Ideal For Camping, Tailgating, Boating And Hunting
- •Built-In Corner Tie-Downs For Staking
- •Easy To Clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.