Zoro Homepage

PATIO RUGS & MATS RV

  • Mfr # 53009S

  • Zoro # G714775833


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/ Gray
Material
Polypropylene
Length (In.)
18 ft
Width (In.)
9 ft
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53009S
Zoro #
G714775833
UPC #
880268195003
Country of Origin
India

Dimensions

Length (In.)
18 ft
Width (In.)
9 ft

Details

Color
Blue/ Gray
Material
Polypropylene
Reversible
Yes
With Storage Bag
Yes

Description

Modern Swish Design, 18 Foot Length x 9 Foot Width, Blue/ Gray, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Carry Bag, With Corner Tie-Downs


  • •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
  • •Ideal For Camping, Tailgating, Boating, Hunting, And More
  • •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
  • •Woven Material Is Easy To Clean And Maintain
  • •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring
  • •Mat Folds Up And Stores Efficiently In Included Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.