
PATIO RUGS & MATS RV
Mfr # 53011S
Zoro # G314775776
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Black/ Gray
Material
Polypropylene
Length (In.)
18 ft
Width (In.)
9 ft
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53011S
Zoro #
G314775776
UPC #
880268195065
Country of Origin
India
Dimensions
Length (In.)
18 ft
Width (In.)
9 ft
Details
Color
Black/ Gray
Material
Polypropylene
Reversible
Yes
With Storage Bag
Yes
Description
Modern Swish Design, 18 Foot Length x 9 Foot Width, Black/ Gray, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Carry Bag, With Corner Tie-Downs
- •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
- •Ideal For Camping, Tailgating, Boating, Hunting, And More
- •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
- •Woven Material Is Easy To Clean And Maintain
- •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring
- •Mat Folds Up And Stores Efficiently In Included Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.