Zoro Homepage

PATIO RUGS & MATS RV

  • Mfr # 53019S

  • Zoro # G714775659


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Color
Brown/ Beige
Material
Polypropylene
Length (In.)
8 ft
Width (In.)
16 ft
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53019S
Zoro #
G714775659
UPC #
880268194433
Country of Origin
United States

Dimensions

Length (In.)
8 ft
Width (In.)
16 ft

Details

Color
Brown/ Beige
Material
Polypropylene
Reversible
Yes
With Storage Bag
Yes

Description

Graphic Design, 8 Foot Length x 16 Foot Width, Brown/ Beige, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Storage Bag/ Corner Tie-Downs


  • •Reversible Design Is Crafted With Lightweight, 100 Percent Polypropylene
  • •Ideal For Camping, Tailgating, Boating, Hunting, And More
  • •UV, Mold, And Mildew-Resistant For Lasting Durability And Color Vibrancy
  • •Woven Material Is Easy To Clean And Maintain
  • •Features Built-In Corner Tie-Downs Allow Easy Ground Anchoring
  • •Mat Folds Up And Stores Efficiently In Included Carry Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.