
PATIO RUGS & MATS RV
Mfr # 53020S
Zoro # G814775634
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Color
Black/ Gray
Material
Polypropylene
Length (In.)
20 ft
Width (In.)
8 ft
Reversible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53020S
Zoro #
G814775634
UPC #
880268192668
Country of Origin
India
Dimensions
Length (In.)
20 ft
Width (In.)
8 ft
Details
Color
Black/ Gray
Material
Polypropylene
Reversible
Yes
With Storage Bag
Yes
Description
Graphic Design, 20 Foot Length x 8 Foot Width, Black/ Gray, Polypropylene, Reversible Fabric, Mold And Mildew Resistant, Without Grommets, With Carry Bag, With Corner Tie-Downs
- •Lightweight, 100 Percent Polypropylene
- •UV, Mold And Mildew Resistant
- •Reverse Pattern On Opposite Side
- •Ideal For Camping, Tailgating, Boating And Hunting
- •Built-In Corner Tie-Downs For Staking
- •Easy To Clean
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.